Welcome to Würth Greece For trade customers only

WÜPOFAST® A2 PZ Particle board screw

WÜPOFAST stainless steel A2 FT countersunk head Z
CHPBRD-FLAT-HD-SCR-A2-6X120

Art.-no. 01826 120
EAN 4056807120362

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

120 mm

Head type

Countersunk head

Head diameter (dh)

11.8 mm

Internal drive

Z3

Thread design

Full thread

Angle of the tip

25 Degree

Material

Stainless steel A2

Product weight (per item)

14.400 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information