WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
CHPBRD-FLAT-HD-SCR-A2-6X100
Art.-no. 01826 100
EAN 4056807120355

Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 100 mm |
Head type | Countersunk head |
Head access hole diameter | 11.7 mm |
Head diameter (dh) | 11.7 mm |
Internal drive | Z3 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 11.800 g |
RoHS-compliant | Yes |