Welcome to Würth Greece For trade customers only

WIT internally threaded sleeve, zinc-plated steel, without approval for bonded anchors in masonry

Female thread sleeve WIT steel zinc plated
ANC-(IG)-(A2K)-M6X50

Art.-no. 090346 06

EAN 4011231846783

Prices and availability visible after login
WIT internally threaded sleeve, zinc-plated steel, without approval for bonded anchors in masonry

Art.-no. 090346 06

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For bonded anchors in masonry. Zinc-plated steel, without approval

Internally threaded sleeve - not approved for masonry

Notice

Unapproved

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Internally threaded sleeve WIT, zinc-plated steel can be used in dry indoor areas

Type description

Female thread sleeve WIT

Female thread

6 mm

Length

50 mm

Min./max. required screw-in depth

6-18 mm

Nominal drill-bit diameter perforated sleeve (d 0)

12 mm

Effective anchoring depth perforated sleeve (h ef)

50 mm

Drill hole depth (h 0)

55 mm

Suitable for perforated sleeve

WIT-SH 12/50

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information