Welcome to Würth Greece For trade customers only

WELDING HELMET TRUE-COLOR

Welding helmet TRUE COLOR
WELDHELM-TRUECOLOR-DIN(4/4-8/9-13)

Art.-no. 0984700655

EAN 4062856611348

Prices and availability visible after login
WELDING HELMET TRUE-COLOR

Art.-no. 0984700655

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Optimally suited for all applications with changing welding processes

Enables adjustment between the protection levels 4/4-8/9-13



Easy to distinguish colors


"Truecolor” filter with high contrast level



Comfortable to wear


Full-around breathable sweatband



Technical info:


  • Optical Class: 1/1/1/1

  • Viewing Field: 100*65mm (3.94” × 2.56”)

  • Function: “WELDING”/ “GRINDING” can be selected

  • Light shade: Shade 4

  • Variable Shade: 4/4-8/9-13

  • Sensors: Four Infrared detectors

  • Power Supply: Solar cells + lithium battery

  • Power On/Off: Fully Automatic

  • Weight: 480g
  • PPE Regulation 2016/425

  • EN379

  • EN175

  • EN166
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Auto-Darkening welding helmets are designed to protect the eye and face from sparks, spatter and harmful radiation under normal welding conditions.

Instructions
  • The shade number can be set manually between 4-8/9-13.

  • Check the Shade Guide Table to determine the proper shade number for your application.

  • Select a shade number by turning the shade knob until the arrow points to the required setting.

Translucency when activated

Protection level 5-8, Protection level 9-13

Cassette width x cassette height x cassette thickness

106 x 125 x 10 mm

Width of field of vision x height of field of vision

100 x 65 mm

Energy supply

Solar cells and battery replacement

UV and IR protection

Yes

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 175, EN 379

Material

Nylon (polyamide)

Min./max. dark-to-light switching time

0.25-0.8 s

Min. dark-to-light switching time

0.25 s

Product weight (per item)

490.000 g

Light-to-dark switching time

0.033 ms

Classification of welding helmet glasses according to EN 379

1/1/1/1

Spare parts for this product:
Lithium button cell 3 V

RDCLL-LITHIUM-CR2450-3V

Low level of self-discharge
x 1 pcs
Outer protection plate for welding helmet

PROTPLT-OUT-(F.WELDHELM-TRUECOLOR)

x 5 pcs
Inner protection plate for welding helmet

PROTPLT-IN-(F.WELDHELM-TRUECOLOR)

x 5 pcs
Headgear for welding helmet

HDGEAR-(F.WELDHELM-TRUECOLOR)

x 1 pcs
Sweatband for welding helmet

SWBA-(F.WELDHELM-TRUECOLOR)

For use with welding helmet 0984700655
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information