W-401 Level E cut protection glove
Cut protection glove W-401 Level E
CUTPROTGLOV-(W-401)-(LEVEL E)-SZ10



Register now and access more than 125,000 products
- Outstanding wearing comfort thanks to breathable PU coating
- Outstanding abrasion and cut protection performance thanks to special fibre construction
- Optimal fit and flexibility thanks to fine knit design
- Suitable for operating screens with capacitive touchscreen
Datasheets(X)
- Work involving high to very high cut protection and mechanical stress requirements
- Precision and fine assembly work involving the risk of cuts
- Applications requiring a high level of touch sensitivity
- Machining and processing of sharp-edged workpieces
- Glass, metal, automotive and construction industries
Size | 10 |
Gauge | 15 |
Material of liner | Polyethylene/polyamide/elastane/steel |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2004 |
Cut resistance according to ISO 13997 | E |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!