Welcome to Würth Greece For trade customers only

W-160 Level B cut-resistant glove

Cut-resistant glove W-160 Level B
CUTRESGLOV-(W-160)-(LEVEL B)-SZ9

Art.-no. 0899403319
EAN 4099618454134

Prices and availability visible after login
W-160 Level B cut-resistant glove

Art.-no. 0899403319

Prices and availability visible after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, flexible glove for work involving low levels of cut protection
  • High level of comfort due to the breathable PU coating and fine-knit base material

  • High degree of flexibility and excellent touch sensitivity

  • Good mechanical abrasion resistance and good cut protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving low to medium cut protection and mechanical stress requirements

  • Machining and processing of sharp-edged workpieces

  • Packaging work

  • Maintenance work

Size

9

Gauge

18

Material of liner

High-performance polyethylene/nylon/spandex

Material of coating

Polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Cut resistance according to ISO 13997

B

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information