Welcome to Würth Greece For trade customers only

Vulcanised fibre discs, Topsize zirconia alumina

Vulcanised fibre disc, zirconium corundum Topsize
FBRDISC-ZC-G120-D115X22,23MM

Art.-no. 0580511512

EAN 4038898394709

Prices and availability visible after login
Vulcanised fibre discs, Topsize zirconia alumina

Art.-no. 0580511512

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tear-resistant, tough-elastic sanding disc

22 mm hole with cross slot



Carrier material made from vulcanised fibre


  • Grain size 16-50: 0.8 mm

  • Grain 60-120: 0.6 mm


Electrostatic dispersion


Consistent removal rates



Topsize coating (= specialised zirconia alumina with cooling multi-bonding and grinding fillers) and highly elastic fully synthetic resin bonding


  • Aggressive grinding performance

  • Cool grinding – no tarnishing of the workpiece

  • Long service life

  • Low noise levels

  • Effective self-sharpening effect of the grinding grain
Notice

General working and safety instructions


  • Only use fibre discs with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22°C and 45-60% relative air humidity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate



Edge and surface grinding on flat and curved components:


  • Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams etc. Deburring work on sheet, cast and forged metal parts. Grinding off sprues

  • Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of metal sheets and other metal surfaces.

  • Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in car repairs


Materials to be processed:


Corrosion resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron

Diameter (Ø)

115 mm

Bore diameter

22.23 mm

Grid size

120

Max. rotation speed

13300 1/min

Recommended rotation speed

8300 1/min

Material of abrasive medium

Zirconium conrundum

Colour of disc

Turquoise blue

Adhesive base

All-synthetic resin with grinding-active additives

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Support plate

SPRTPLT-VUFBRDISC-D115MM

Complete with clamping nut
x 1 pcs
Support plate

SPRTPLT-VUFBRDISC-D180MM

Complete with clamping nut
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information