Welcome to Würth Greece For trade customers only

VibroFigther removal tool set 8 pieces

Vibrofigther extraction tool set
VIBROFIGTHER

Art.-no. 1952004300

EAN 4058794955866

Prices and availability visible after login
VibroFigther removal tool set 8 pieces

Art.-no. 1952004300

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Continuous vibration allows components to be set in a swinging motion. This results in a particularly effective release effect, which greatly simplifies the dismantling of fixed and/or seized-up components.
  • Vibration loosens rust, supports the creeping effect of rust removers and loosens adhesive bonds etc.

  • Attaches to the component itself or to the feed shaft or pressure spindle, which is force fit onto the component.

  • With the help of the clamping elements supplied, the tool can be fixed in different positions on the component or on a spindle, depending on the space conditions.

  • The VibroFigther can be used during a tensile or compression force and/or before the component is tensioned with the help of a puller. While the vibration affects the component, a suitable rust remover can penetrate deep into the seat.

  • The tool works with 6.3 bar compressed air. Adjust the intensity of the vibration with the regulation valve.


Scope of delivery:


  • 1 x basic unit with jaw intake and clamping screws

  • 4 x clamping jaw

  • 1 x vibro regulation valve
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use with most common removing and extracting devices

  • Especially effective when used with injector or glow plug removal tools

Number of pieces in assortment/set

8

Product weight (per item)

3000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information