Vibram S3 safety boots
Safety boots, S3, Vibram
BOOT VIBRAM S3 BROWN 44
Art.-no. M322022044
EAN 4250602133415












Register now and access more than 125,000 products
- Breathable full-grain leather
- Fabric inner lining, anti-bacterial insole
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC HRO Vibram rubber outsole, standard width 10.5
- Support system in heel area, Vibram
- Approx. 725 g/boot in size 42
Datasheets(X)
Colour | Brown |
Size | 44 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 9.5 |