Vertical clamp Basic with horizontal base and oil-resistant plastic handle
Vertical clamp Basic
QCKCLMP-VERTICAL-(-8,0-7,0)-L139MM
Register now and access more than 125,000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 64.3 mm |
Length of angled base (b2) | 49.2 mm |
Bore diameter (d1) | 8.7 mm |
Min./max. hole distance (a1) | 45.3-45.3 mm |
Hole distance 2 min./max. (a2) | 31.8-31.8 mm |
Height (h1) | 206 mm |
Min./max. clamping height (h2) | -8-7 mm |
Distance 1 (c1) | 65 mm |
Distance 2 (c2) | 20 mm |
Length (l1) | 139 mm |
Arm length (l2) | 90 mm |
Tension force (F1) | 3400 N |
Opening angle (α) | 112 Degree |
Thumbscrew size | M10 X 85 mm |
Product weight (per item) | 655.400 g |
