Welcome to Würth Greece For trade customers only

Vehicle battery charger WBC-30

Vehicle battery charger WBC 12/24 V – 30/15 A
BTRYCHRG-VEH-(WBC-30)-30/15A-12/24V

Art.-no. 0510955902

EAN 4062856435807

Prices and availability visible after login
Vehicle battery charger WBC-30

Art.-no. 0510955902

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The professional charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). The ideal partner in the workshop. Charges batteries with a capacity between 60 and 460 Ah, with a charging current of 30 A (12 V) or 15 A (24 V). Suitable for cars and vans. Must not be used for motorcycles!

Flexible application depending on the situation


  • Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold

  • Selection of different battery types - wet/AGM/EFB (start/stop)/lithium


Intelligent microprocessor charging technology


  • Charges up to 3 times faster than conventional devices

  • Charges deeply discharged batteries as low as 0.5 V residual voltage


Maximum safety


  • Protection against overcharging, reverse polarity, voltage spikes, etc.

  • Best temperature monitoring by means of sensor and ventilation system

  • Charging stops automatically if risks are detected
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Frequency

50 Hz

Charging voltage max. at 12 V

15.8 V

Charging voltage max. at 24 V

29.8 V

Charging current at 12 V

30 A

Charging current at 24 V

15 A

Min./max. rechargeable battery/battery capacity

60-460 Ah

Power rating

447 W

Battery designation

12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 24 V lithium ion battery (LiFePO4)

Charging characteristics

8-step

IP protection class

IP 20

Cable length

150 cm

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

258 cm

Cable cross section

6.6 mm²

Length x width x height

259 x 181 x 77 mm

Product weight (per item)

2500.000 g

Colour

Black grey

Spark protection

Yes

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information