Welcome to Würth Greece For trade customers only

Vehicle battery charger WBC-15

Vehicle battery charger WBC 12/24 V – 15/10 A
CHRG-BTRY-VEH-(WBC-15)-15/10A-12/24V

Art.-no. 0510955901

EAN 4062856435784

Prices and availability visible after login
Vehicle battery charger WBC-15

Art.-no. 0510955901

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The all-round charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with capacities between 40 and 230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.

Flexible application depending on the situation


  • Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold

  • Selection of different battery types - wet/AGM/EFB (start/stop)/lithium


Intelligent microprocessor charging technology


  • Charges up to 3 times faster than conventional devices

  • Charges deeply discharged batteries as low as 0.5 V residual voltage


Maximum safety


  • Protection against overcharging, reverse polarity, voltage spikes, etc.

  • Best temperature monitoring by means of sensor and ventilation system

  • Charging stops automatically if risks are detected
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Red terminal on + pole, then black terminal on vehicle ground or - pole


2. Connect power cable to 230 V socket


3. First select charging mode, then battery type


4. Press the mode button for 3 seconds to interrupt or stop the charge

Min./max. input voltage

240-220 V

Frequency

50 Hz

Charging voltage max. at 12 V

15.8 V

Charging voltage max. at 24 V

29.8 V

Charging current at 12 V

15 A

Charging current at 24 V

10 A

Min./max. rechargeable battery/battery capacity

40-230 Ah

Power rating

298 W

Battery designation

12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 24 V lithium ion battery (LiFePO4)

Charging characteristics

8-step

IP protection class

IP 20

Cable length

150 cm

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

258 cm

Cable cross section

6 mm²

Length x width x height

206 x 153 x 69 mm

Product weight (per item)

1.700 kg

Colour

Black grey

Spark protection

Yes

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information