Welcome to Würth Greece For trade customers only

Varifix mounting rail foot

MNTRLFT-41X41-2PCS-500X500

Art.-no. 0862003065

EAN 4046777052053

Prices and availability visible after login
Varifix mounting rail foot

Art.-no. 0862003065

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for mounting on flat roofs
  • Ideal for installation on flat roofs as no holes are required

  • Easy insertion of the Varifix profile 41/41 into the feet enables quick and simple installation

  • The scope of delivery includes 2x mounting rail feet and fastening materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the installation of pipelines, air ducts, cable conduits and air-conditioning units on flat roofs.

Instructions

We recommend the following procedure for the correct installation on flat roofs:



Check the surface: The roof surface must be clean, load bearing and even.


Uneven or soft surfaces (e.g. insulation) can cause selective overloading.



Height compensation: All mounting rail feet must be aligned to the same height (e.g. using a rotary laser level or spirit level). Height differences result in uneven load distribution.



Compensate for sloping: In the case of slopes, the use of wedge-shaped damping mats (2.5°/5°) is necessary to level out the feet.→ Article numbers: 0862003076 (2.5°), 0862003078 (5°)



Ensure load distribution: Make sure that the loads from the installed construction (dead load, wind loads etc.) are evenly distributed across all feet.



Note: Only suitable for roofs with a slope of up to 5°. If you have any questions about load capacity or load calculation, we recommend consulting a structural engineer.

Length (L)

500 mm

Width (B)

500 mm

Height (H)

120 mm

Profile length (LP)

42 mm

Profile width (BP)

42 mm

Profile height (HP)

85 mm

Permissible load

4.5 kN

Min./max. temperature resistance

-30 to 110 °C

Suitable for mounting rail

41 x 41 mm

Material

HDPE - High density polyethylene

Product weight (per item)

8300.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Damping mat

DAMPMAT-500X500X6

To prevent an increased surface pressure on the roof panels
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information