Valve setting blade
Valve feeler gauge
FELRGAU-ENG-YELLOW-D0,30MM
Art.-no. 071351 26
EAN 4011231704847
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For testing and setting engine valves and for measuring gaps in guides, bearings, pistons etc.
- Designated colours for easy identification of the respective blades
- Gauge blades with easily readable dimensions
Product information
Datasheets(X)
Blade thickness | 0.30 mm |
Sheet width | 12.7 mm |
Sheet length | 45 mm |
Length | 104 mm |
Colour | Yellow |
Material of blade | Spring steel |