Welcome to Würth Greece For trade customers only

VDE slotted screwdriver, 3C handle, slim

VDE screwdriver slotted 3C handle Extra Slim
SCRDRIV-VDE-SL-EXTRASLIM-3C-0,6X3,5X100

Art.-no. 0613615035

EAN 4046777454598

Prices and availability visible after login
VDE slotted screwdriver, 3C handle, slim

Art.-no. 0613615035

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

3-component handle, narrow design

All screwdrivers individually tested to IEC 60900


  • Electrician’s screwdriver with 3C handle, handle sits in the hand

  • Up to 50% thinner insulation allows inaccessible screws to be reached without compromising safety

  • Extra-long handle, 30% more slimline

  • Unwind protection

  • Oblong hole for suspending the tools or inserting a lever

  • Screw symbols and size on the handle cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Precisely matched to the electrician’s activities, the slimmer and longer handle is ideally suited for precision work with mid-range forces in electrical installations.

Tip size

Slot

Thickness of cutting edge x width of cutting edge

0.6 x 3.5 mm

Blade length (A)

100 mm

Handle length (B)

105 mm

Handle width (C)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information