VDE self-clamping grommet Made from insulating solid plastic
Insulating cap self-clamping
INSUCAP-VDE-SELFCLAMPING-SZ30
Art.-no. 0771200007
EAN 4065746472296
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For protection against contact with live conductors especially in the field of electromobility
- Reduces the risk of short circuit from bare cable ends
Product information
Datasheets(X)
Colour | Red |
Outer diameter | 37 mm |
Max. diameter | 30 mm |
Min. diameter | 9 mm |
Length | 110 mm |
Material | Polyvinyl chloride - PVC soft |