Welcome to Würth Greece For trade customers only

VDE combination pliers DIN ISO 5746, IEC 60900

VDE comb pl DIN ISO, IEC 1C handle
COMBIPLRS-VDE-L180MM

Art.-no. 071501 82
EAN 4011231724319

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For gripping, holding and cutting hard and soft wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Single-component handle with wide VDE collar for safe working

  • Inductively hardened precision blades

  • Burner port for gripping round materials

  • Surface entirely ground and chrome-plated

  • Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

180 mm

Length in inches (L)

7 in

Max. medium wire diameter cutting capacity

3.4 mm

Max. hard wire diameter cutting capacity

2.2 mm

Max. cable diameter cutting capacity in aluminium/copper

12 mm

Max. aluminium/copper wire cross-section cutting capacity

16 mm²

Material

Steel

Surface

Chrome plated

Material of handle

1-component plastic

ISO

5746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information