Welcome to Würth Greece For trade customers only

VDE adjustable wrench

VDE single open-end wrench 1C insulation adj.
OPNENDWRNCH-VDE-ADJ-300MM

Art.-no. 0715002715
EAN 4065746401821

Prices and availability visible after login
VDE adjustable wrench

Art.-no. 0715002715

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Insulated adjustable wrench for working around live parts
Notice

Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

VDE insulated

Min./max. width across flats (A)

0-38 mm

External dimension of wrench head (B)

82 mm

Length (L1)

310 mm

Handle length (L2)

202 mm

Material

Chrome-vanadium steel

Standards

EN 60900

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information