Welcome to Würth Greece For trade customers only

VARIFIX strut channel 41/41 maritime

MNTRL-C-41/41-TH3-2M

Art.-no. 0862001260

EAN 4099618072796

Prices and availability visible after login
VARIFIX strut channel 41/41 maritime

Art.-no. 0862001260

Prices and availability visible after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

C-profile with various mounting options and extensive system components
  • Coordinated hole arrangement for the truss grid in shipbuilding

  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

41 mm

Height (H)

41 mm

Material thickness (t)

3 mm

Width of mouth (BÖ)

22 mm

Elongated hole length (LL1)

52.5 mm

Elongated hole width (LB1)

13 mm

Rebate height (HF)

7.5 mm

Hole distance (LA1)

67.5 mm

Rail length (L)

2 m

Surface

Sendzimir galvanized

Weight per meter

3000 g

Fire protection certified

No

Material

Steel, 1.0244

Design

With teeth

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information