Welcome to Würth Greece For trade customers only

VARIFIX® pushing slide, type GK-1 with double support to prevent it from slipping out of the slide

VARIFIX slide-guide type GK-1
SLIDGUIDE-GK1-M10

Art.-no. 0862700103

EAN 4045727473948

Prices and availability visible after login
VARIFIX® pushing slide, type GK-1 with double support to prevent it from slipping out of the slide

Art.-no. 0862700103

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Large sliding distance of up to 60 mm

  • Low overall height

  • Secured from tipping and falling over through support via two clamps


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For mounting on floors, ceilings or riser pipes.


For nominal pipe sizes up to DN 80.

Slide length (LS)

180 mm

Slide width (BS)

40 mm

Slide height (HS)

25 mm

Length (L)

46 mm

Width (B)

108 mm

Height (H)

33 mm

Sliding length (X)

55 mm

Hole distance (LA1)

120 mm

Hole distance on slide (LA2)

75 mm

Elongated hole length (LL)

13 mm

Elongated hole width (LB)

11 mm

Connection thread (G)

M10

Permissible load

1.5 kN

Min./max. temperature resistance

-40 to 100 °C

Product weight (per item)

495.000 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information