Welcome to Würth Greece For trade customers only

VARIFIX® connection bracket, 90° With 3 slotted holes

VARIFIX corner connection 90 degree 3 long holes
CONANGLPLT-PRFL41-90D-3LNGLO
VARIFIX

Art.-no. 0862005042
EAN 4050641676887

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rail

Suitable for mounting rail

41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm, 41 x 128 mm, 41 x 86 mm

Limb length (L1)

45 mm

Limb length 2 (L2)

90 mm

Width of side (B)

40 mm

Thickness (t)

6 mm

Elongated hole length (LL1)

25 mm

Elongated hole length 2 (LL2)

20 mm

Elongated hole width (LB1)

13 mm

Elongated hole width 2 (LB2)

13 mm

Hole distance (LA)

33 mm

Surface

Zinc plated

Material

Structural steel, 1.0037

Weight

190 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information