VARIFIX® bracket 36/36
VARIFIX console 36/36 steel zinc plated
CNSL-36/36-TH2,5-300MM
VARIFIX
Register now and access more than 125,000 products
- Rail end plug included in scope of delivery
- Units with clamping amplitude ≤ 26 N/mm2
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
Fire protection test: test report no. 3612/5526
Datasheets(X)
CAD data (available after login)
Universal wall bracket for mounting piping, assemblies etc.
Effective length of bracket (X) | 308 mm |
Base plate height (H) | 120 mm |
Base plate width (B) | 40 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 36 mm |
Profile width (BP) | 36 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 29.5 mm |
Elongated hole width 2 (LB2) | 11.5 mm |
Hole distance 2 (LA2) | 50 mm |
Permissible load for loading scenario 1 (line load) | 6.88 kN/m |
Permissible load for loading scenario 2 | 2.06 kN |
Permissible load for loading scenario 3 | 1.03 kN |
Permissible load for loading scenario 4 | 1.03 kN |
Permissible load for loading scenario 5 | 0.69 kN |
Fire protection certified | Yes |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 848.000 g |
Length | 300 mm |
Sustainability | Resources, Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!