Welcome to Würth Greece For trade customers only

VARIFIX® TS support clip

VARIFIX TS support clip steel zinc plated
SPRTCLIP-PRFL41/41-L10MM

Art.-no. 0862005090

EAN 4045727598238

Prices and availability visible after login
VARIFIX® TS support clip

Art.-no. 0862005090

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm
  • Hole diameter: 13 mm for threaded rods or bolts up to M12

  • Load-bearing capacity with rating 4.6: 10 kN, load-bearing capacity with rating 5.6: 12 kN

  • Fastening with combination sliding nut


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Grip range (k)

10 mm

Diameter of hole (RL)

13 mm

Length (L)

45 mm

Width (B)

40 mm

Thickness (t)

6 mm

Surface

Zinc plated

Product weight (per item)

96.250 g

Material

Structural steel, 1.0037

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information