Universal welding glove W-140
WELDGLOV-COWSPLIT-RED-14IN-1SZ
Art.-no. 0984310014
EAN 4062856637195
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust welding Glove Split cowhide with full lining for universal purpose. 355.6 mm / 14 inch long
- Good quality selected Cowsplit leather
- Full lining consist of soft cotton jersey and cotton drill cuff lining
- All seams are fully welted and sewn with fire retardant thread-Aramid fiber
- 355.6 mm / 14 inch long
- Conform to EN ISO 420/EN388/EN407
- EN 420 + EN 388:2016
- Cat. II / EN388 Performance values 3143X
- EN407 performance 413X4X
Product information
Datasheets(X)
Application area
All types of standard welding processes
Size | One size |
Material | Split leather |
Standards | EN 12477 |
Category | II |
Colour | Red |