Universal twin-arm external and internal extractor
Universal extractor two-arm
EXTR-UNI-2ARM-SPNW350MM
Art.-no. 0714522350
EAN 4024835926294

Register now and access more than 125,000 products
- Classic puller for secure and rapid removal of races, gears, ball bearings etc.
- Drop-forged cross-beam and hooks
- Gas nitrocarburised spindle
- Precision-milled feet grip parts being removed securely and gently
Datasheets(X)
![]() | |
External clamping width (A) | 350 mm |
Clamping depth (B) | 200 mm |
Min./max. internal clamping width (C) | 190-420 mm |
Spindle length | 280 mm |
Hook width (D) | 36 mm |
Hook-tip length (E) | 28 mm |
Hook-tip thickness (F) | 6.5 mm |
Max. extraction weight (t max) | 7.5 t |
Number of arms | 2 PCS |
Thread dimension | G 3/4 inch |