Welcome to Würth Greece For trade customers only

Universal rubber belt fitting/removal kit

Universal rubber belt fitting/removal set
BELT REMOVAL/REPLACE TOOL SET

Art.-no. 9500000801

EAN 4045989836963

Prices and availability visible after login
Universal rubber belt fitting/removal kit

Art.-no. 9500000801

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Kit of two universal tools for removing and fitting rubber belts
  • Nylon reinforced with glass fibre

  • Universal, for removal and fitting of all rubber belts

  • Two-piece set: One tool for removal and one tool for fitting

  • No adjustment required for removal or fitting

  • Compact size for access inside the engine compartment

A tool that requires very few operations


  • Saves time

Suitable for all types of rubber ancillary belts with no tensioner


  • Air-conditioning systems

  • Alternators

  • Power-assisted steering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

2 PCS

Material

Nylon (polyamide)

Product weight (per item)

1.000 g

Length

17 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information