Welcome to Würth Greece For trade customers only

Universal engine oil filling funnel With VAG mQB platform adapter

Universal engine oil filling funnel
FUNL-PLA-OIL-ADAPTOR-H330MM-D160MM

Art.-no. 08914107
EAN 4053479202235

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For controlled filling of engine oil thanks to matching connection

Clean and environmentally safe


Secure and tight connection between the funnel and oil tank thanks to bayonet catch.



Resistant to oil and corrosion


Made from sturdy plastic



Easy to stow away


Possible to hang up with either rings or tabs

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for Audi, Mercedes Benz, BMW, Skoda, VW, Seat etc. VAG MQB platform adapter for the VW Golf 7, VW Touran II, VW Golf Sportsvan, Audi A3 (8V), Audi S3 (8V), Skoda Octavia 3 and Seat Leon 5F.

Liquid volume

2.3 L

Material

Plastic

Colour

Black

Diameter (Ø)

50 mm

Product weight (per item)

680.000 g

Design

Corrosion-resistant

Resistance against

Oil, Fuel

Universal engine oil filling funnel With VAG mQB platform adapter including:
VAG MQB adapter For universal engine oil filling funnel
1 x
VAG MQB adapter For universal engine oil filling funnel

FUNL-PLA-ADAPT-OIL-H32MM-D50MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information