Welcome to Würth Greece For trade customers only

U-bolt clamp U-bolt clamp, universal

U-bolt clamps, universal
PIPCLMP-UNI-(A2F)-M8-D1 3/4IN-45MM

Art.-no. 08837
EAN 4011231812559
Prices and availability visible after login
U-bolt clamp U-bolt clamp, universal

Art.-no. 08837

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:


Threaded shackle, fully assembled

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For mounting silencer systems in vehicle applications (plug connections)

  • For universal use (not restricted to type)

Diameter

45 mm

Diameter in inches

1-3/4 in

Thread type

Metric thread

Thread diameter

8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information