Welcome to Würth Greece For trade customers only

Tyre mounting paste

Tyre fitting paste
TYRFITTPAST-WHITE-5KG

Art.-no. 08901221

EAN 4045989646166

Prices and availability visible after login
Tyre mounting paste

Art.-no. 08901221

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting car, truck and motorcycle tyres

Good sliding properties


  • Low force and minimal time required

  • Minimal use of materials

  • Low machine wear

  • Protects tyres and rim flange

  • Improved centring of the tyre on the rim


Short flash-off time


  • Positive connection between the tyre and rim is established soon after assembly

  • Fewer complaints and subsequent costs for any re-balancing task


Rubber and rim care


  • Keeps the rubber soft, thereby ensuring permanent sealing between the rim and tyre bead

  • Prevents rust from forming (anti-corrosive)

  • Prevents the tyre from sticking to the rim


pH-neutral


  • Not aggressive on rubber or the rim

  • Gentle on the skin and environmentally friendly


Suitable for run-flat tyres - Can be used for the latest tyre generations



Suitable for the tyre pressure monitoring system (TPMS)



Not harmful to health



Free from harmful solvents



Keeps the tyre bead soft and ready-to-use during summer/winter storage



Silicone-free

Notice

Keeps the tyre bead flexible and ready-to-use during summer/winter storage, physiologically non-hazardous


Free from harmful solvents, silicone-free

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For fitting and removing car, lorry and motorcycle tyres

Instructions

Removal


Force off the tyre using a suitable release mechanism, apply some tyre mounting paste to the rim flange and tyre bead with a paintbrush or sponge



Installation


Before the new tyres are fitted, the rim should be cleaned of old mounting adhesive around the rim flange sealing area. We recommend using our brake cleaner to do this. Remove any rust with a wire brush. Doing so will really bring the benefits of Würth tyre mounting paste to the fore. Then apply a thin coat to the tyre bead and rim flange and fit the tyres to the rim using the fitting machine and corresponding tools. Correct mounting of tyres is a pre-requisite for smooth running behaviour.

Contents

4.8 l

Weight of content

5 kg

Colour

White, Transparent

Viscosity/consistency

Pasty

Chemical basis

Hydrocarbonate

Shelf life from production

60 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity

Density

1.04 g/cm³

Density conditions

at 20°C

Min. processing temperature

-15 °C

Max. processing temperature

50 °C

pH value

5.7

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Brake cleaner

BRKCLNR-500ML

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Tyre foam

TYRCAREFM-500ML

High-quality care product for tyre walls
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information