Welcome to Würth Greece For trade customers only

Tyre changing set 5 pieces

Tyre change set 5 pieces
TL-SORT-VEH-TRCHANGE-5PCS

Art.-no. 096593 161

EAN 4062856952793

Prices and availability visible after login
Tyre changing set 5 pieces

Art.-no. 096593 161

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Equipped with a pneumatic impact wrench, a torque wrench and a 3-piece impact socket wrench set

Torque wrench


  • Torque measuring range 40-200 Nm / 30-150 lbf.ft

  • Accuracy of ± 3% to the set value

  • Corresponds to the DIN EN ISO 6789-1:2017 standard

  • pass-through square drive

  • 2C handle


DSS pneumatic impact wrench


  • Reliable, compact impact wrench in robust, glass-fibre reinforced plastic housing

  • Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg

  • High-quality double impact mechanism and cylinder with balanced 7-vane motor

  • 4-stage power setting with convenient one-handed reversing

  • Ergonomic, non-slipping soft handle with sensitive trigger and integrated silencer


impact socket wrench insert 3 pieces


  • Plastic-coated to protect the aluminium rims

  • Most common widths against flats of 17, 19 and 21 mm

  • The colour code makes it easier to identify the desired size, thus saving working time.

  • Delivered in a sturdy plastic box
Notice

Torque wrenches are precision tools that must be checked at regular intervals using suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.



Instructions for pneumatic impact wrench art. 57143100: Recommended maximum bolt size: M16. Impact wrenches are not dynamometric wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench. When the impact wrench is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approx. two strokes of gearbox oil should be added monthly via the grease nipple. Plug-in nipple is not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Tyre changing set 5 pieces including:
1 x
1/2 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-1/2IN-(40-200NM)

Description: Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head
Quantity: 1 x
1 x
1/2 inch impact socket wrench set

IMPSKT-1/2IN-SET-3PCS

Description: Delivered in a sturdy plastic box
Quantity: 1 x
1 x
Pneumatic impact wrench DSS 1/2 inch BASIC

IMPWRNCH-PN-(DSS 1/2 IN BASIC)

Description: Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information