Type AD staples
STPL-PN-AD-(A2K)-4MM
Art.-no. 5089370000
EAN 4058794205152
Register now and access more than 125,000 products
Datasheets(X)
Box cladding, mounting gratings, upholstery work
![]() | |
Width (b1) | 12.3 mm |
Length (l1) | 4 mm |
Wire width | 0.65 mm |
Wire thickness | 0.95 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 12250000 PCS |
Approval | No |
