Welcome to Würth Greece For trade customers only

Two-hand angle grinder EWS 24-180-S

Two-hand angle grinder EWS 24-180-S
ANGLGRIND-EL-(EWS 24-180-S)

Art.-no. 070244520

EAN 4049557468617

Prices and availability visible after login
Two-hand angle grinder EWS 24-180-S

Art.-no. 070244520

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2400-watt angle grinder with quick-clamping nut, for discs with max. 180 mm diameter.

Optimum working position


Handle can be rotated in 90° steps



Less fatigue when working


Very slim housing and vibration damping on both handles



Twist-resistant protective guard


  • The hood cannot become twisted during work, offering ideal protection for the user

  • Adjustable without tools, for rapid and effective work


Recoil protection


If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.



Overload indicator


To prevent motor damage, an LED comes on if the unit becomes overloaded.



On/Off switch with intelligent electronics


  • Restart protection

  • Overload protection

  • Soft start


Optimised dust-protection concept


  • Double labyrinth seals for ball bearing

  • Enclosed switch

  • Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2400 W

Power output

1600 W

Max. idle speed

8500 rpm

Min. idle speed

0 rpm

Max. cutting disc diameter.

180 mm

Thread type x spindle-thread diameter

M14

Weight of machine

5.7 kg

Cable length

4 m

Design

With quick-action lock nut

Two-hand angle grinder EWS 24-180-S including:
1 x
Quick-action nut Jacobs

QCKLOKNUT-JACOBS-F.ANGLGRIND-(180-230MM)

Description: Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity: 1 x
Clamping flange
1 x
Clamping flange

CLAMPING FLANGE

Quantity: 1 x
Handle
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
Spare parts machines
1 x
Spare parts machines

SP-PARTSKIT

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information