Twist drill bit assortment HSCO DIN 338 type RN MAGMA 25 pcs
Twist drill bit HSCo DIN 338 MAGMA 25 pcs Syska
DRL-MET-SET-DIN338-HSCO-MAG-(D1-13)-0,5






Register now and access more than 125,000 products
Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C) and up to 50 % faster cutting speed than uncoated drills
Special Magma multi-layer coating
Precise tapping without centring, even on curved surfaces
Optimised split point
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Included in delivery | 1.0-13.0 x 0.5 mm |
Number of pieces in assortment/set | 25 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material to be processed | Steel, Stainless steel, Cast iron, Titanium, Special alloy |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Special alloys, Spring steels, Aluminium casting alloys (>10% silicon), Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic |
Surface | Magma multilayer coating |
Cutting material | HSCo |
Type | RN |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 3 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
Cutting values |

DRL-TWST-MET-DIN338-HSCO-MAGMA-D1,0

DRL-TWST-MET-DIN338-HSCO-MAGMA-D1,5

DRL-TWST-MET-DIN338-HSCO-MAGMA-D11,5

DRL-TWST-MET-DIN338-HSCO-MAGMA-D12,5
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!