Twist drill bit HSCO DIN 338 SMART STEP
Twist drill bit HSCo DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D1,0
ZEBRA SMART STEP
Register now and access more than 125,000 products
Newly designed stepped drill bit tip geometry (from dia. 2.5 mm)
Significantly faster than conventional twist drill bits
Significantly less effort required when drilling compared to conventional twist drill bits
Precise, circular drilling without centre-punching
Extremely comfortable drilling
- Saves pre-drilling, precise tapping without running off centre
- Angled drilling possible
- Simple boring or enlarging of an existing drill hole
- Ideal for drilling out rivets
- Ideal for drilling in round material or pipes with stringent requirements for centring, precision and service life, e.g. in railing construction
The first twist drill bit to enable precise drilling up to dia. 20 mm without pre-drilling in hand-guided use
- Optimised stepped drill bit tip geometry
- From drill diameter > 13.0 mm, shank reduced to dia. 12.7 mm for use in all common 3-jaw drill chucks
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
For blind holes, please note the extended drill tip (see dimension l3)!
Datasheets(X)
- Perfect for drilling round pipes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast drilling in solid materials
- Ideal for large bore diameters
Suitable for machine type | Drill |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 1 mm |
Length (l1) | 34 mm |
Chip flute length (l2) | 12 mm |
Shank diameter | 1 mm |
Shank style | Cylindrical |
Surface | Oxide finish |
Cutting material | HSCo |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1200 N/mm² |
Material of sub-group | General structural steels |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!