Turnbuckle with hook and eye
Stainless steel A4 shape C with hook and eyelet
TURNBCKL-HOK/EYE-A4-M5
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Internal diameter of ring (d2) | 8 mm |
Length (l1) | 120 mm |
Turnbuckle-sleeve length (l2) | 70 mm |
Internal diameter of hook (h1) | 7.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Open |
Design | With hooks and eyes |