Turnbuckle with eyes
Stainless steel A4 shape A with eyelets
TURNBCKL-EYE-A4-M16
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Type de filetage x diamètre nominal (d1) | M16 |
Internal diameter of ring (d2) | 26 mm |
Turnbuckle-sleeve length (l1) | 250 mm |
Overall length of screw-in eyelet | 189 mm |
Longueur | 390 mm |
Thread length (metric thread) | 115 mm |
Normes | DIN 1480 similar |
Design | With eyelet screw |
Matière | Stainless steel A4 |
Finition | Plain |
Forme | Open |
Permissible load | 14820 N |
RoHS-compliant | Yes |