Trapezium cabinet bracket
Cabinet bracket trapezium stainless steel A2
CHR/CABBRKT-TRAPEZSCU-A2-41X41X3MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Limb length x limb length 2 | 41 x 41 mm |
Width of side | 25 mm |
Thickness | 3 mm |
Diameter of hole | 5 mm |
Material | Stainless steel A2 |
Surface | Plain |