Welcome to Würth Greece For trade customers only

Transport pad

Transport pad
ADHTPE-TRANPROT-PAD-H10-40X40X10MM

Art.-no. 0875850112
EAN 4038898178798
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Single-sided self-adhesive foam pads for safe and protected stacking, storage or transport of delicate surfaces

Reliable protection during transport


Rub marks and scratches are prevented when the spacers are attached to sensitive surfaces before transport.



No adhesive residues


Due to the weak bonding on one side, the spacers can be easily removed again, leaving no adhesive residue or discolouration on the surface.


The pads stick to almost all surfaces and are very easy to remove even after several weeks.



Cleanliness of the surface


Due to their closed surface, these pads cannot become dirty. This prevents the surface from being scratched, which is possible with the use of blankets, foam mats etc.



Individually cut pads in different sizes are simple and quick to use

Notice
  • Pads must not be exposed to direct sunlight

  • Not suitable for surfaces painted with nitrocellulose-based paint

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Whether in metal construction, glass construction, plastic construction or wood and ceramic construction, the pads can be used wherever protection is required during packaging, transport and storage.


The non-slip, padded spacers are ideal for safe transport and protected stacking and storage of parts with delicate surfaces such as window profiles, glass panes, unit parts, shelves, door leaves, stone slabs and metal plates etc.

Instructions

Surfaces to be bonded should be clean, dry and free from grease.


The transport pads should be tested on the respective surfaces before use.

Material

PE foam material

Adhesive base

Acrylate

Colour

Anthracite

Length x width x height (L x B x H)

40 x 40 x 10 mm

Min./max. processing temperature

10 to 30 °C

Min./max. temperature resistance

-30 to 50 °C

Density/conditions

33 kg/m³ / in accordance with DIN EN ISO 845

Elongation at break/conditions

100 % / in accordance with ISO 1926

Shelf life from production/conditions

12 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container

Ultraviolet resistance

No

Design

Hard

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information