Tool box With wheels
Tool box with wheels
TLBOX-(W.ROLL)-PP-L675XW472XH416MM
Art.-no. 0715930055
EAN 4045989575077
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Robust, polypropylene toolbox with wheels
- Smooth-running pair of wheels on a metal axle
- With two removable inserts
- Removable metal handle
- Low tare weight
Product information
Datasheets(X)
Height (C) | 416 mm |
Width (A) | 472 mm |
Depth (B) | 675 mm |
Colour | Black |
Material | PP - Polypropylene |
Product weight (per item) | 7550.000 g |