Tool box With aluminium handle
Tool box with aluminium handle
TLBOX-PP-W550XH300XDP275MM
Art.-no. 0715930056
EAN 4058794276244
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from polypropylene, therefore impact-resistant, robust and heavy-duty
- With removable insert
- Very comfortable to carry due to large aluminium handle
- Low tare weight
- Metal fastening
- Can be locked with padlock
Product information
Datasheets(X)
Height (C) | 300 mm |
Width (A) | 550 mm |
Depth (B) | 275 mm |
Colour | Black |
Material | PP - Polypropylene |
Product weight (per item) | 2790.000 g |