Welcome to Würth Greece For trade customers only

Tool box With aluminium handle

Tool box with aluminium handle
TLBOX-PP-BLCK-W650XH300XDP295MM

Art.-no. 0715930057

EAN 4058794276268

Prices and availability visible after login
Tool box With aluminium handle

Art.-no. 0715930057

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Made from polypropylene, therefore impact-resistant, robust and heavy-duty

  • With removable insert

  • Very comfortable to carry due to large aluminium handle

  • Low tare weight

  • Metal fastening

  • Can be locked with padlock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (C)

300 mm

Width (A)

650 mm

Depth (B)

295 mm

Colour

Black

Material

PP - Polypropylene

Product weight (per item)

3488.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information