Welcome to Würth Greece For trade customers only

Tipp® VDS loop hanger for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines

Sprinkler loop Tipp-VDS
SPRNKLRLP-VDS-1IN-M8

Art.-no. 0543517033
EAN 4058794799675
Prices and availability visible after login
Tipp® VDS loop hanger for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines

Art.-no. 0543517033

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Vds certification no.: G 4021036

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • For stationary fire protection in fixed water-based fire extinguishing systems – primarily in sprinkler system construction

  • Spray-water fire extinguishing systems

  • CO2 and halon fire extinguishing systems

  • Foam and powder fire extinguishing systems

Connection thread (G)

M8

Length (L)

82 mm

Internal diameter (ØD)

34 mm

Grip range in inches

1 in

Width (BM)

10 mm

Thickness (tM)

1.8 mm

Permissible load

2 kN

Surface

Zinc plated

EN standard

1661, 10327

Material

Steel

Weight

50 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information