Welcome to Würth Greece For trade customers only

Tile chisel Max

TLECHIS-MAX-L400-B50MM

Art.-no. 0647050400

EAN 4024835579407

Prices and availability visible after login
Tile chisel Max

Art.-no. 0647050400

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The efficient specialist with a surface-safe design and optimum angle.

Ergonomic blade


For an optimum working position on the wall, on the floor or in joints



Time-saving since the subsurface is only slightly damaged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For knocking off tiles. Also suitable for light masonry. Suitable for all machines with SDS-max mount.

Length

400 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information