Threaded rod, left-hand thread
DIN 976-1 sst A4 70 plain left-hand thread
THRROD-DIN976-A-A4/70-M20-LHX1000
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 976-1 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M20-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
Identification colour | Flame red RAL 3000 |
