Welcome to Würth Greece For trade customers only

Threaded rod DIN 976, steel 8.8, plain, shape A

DIN 976-1 steel 8.8 plain shape A
THRROD-DIN976-A-8.8-M10X1000

Art.-no. 09591110
EAN 4024835787758
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
M10

Length (l1)

1000 mm

Standards

DIN 976-1

Material

Steel

Property class

8.8

Surface

Plain

Form

A

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information