Welcome to Würth Greece For trade customers only

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg).

DIN 976-1 steel 8.8U hot-dip galvanised shape A
THRROD-DIN976-A-8.8U-(HDG)-M20X1000

Art.-no. 09597020
EAN 4050642374904

Prices and availability visible after login
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg).

Art.-no. 09597020
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
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

1000 mm

Standards

DIN 976-1

Material

Steel

Property class

8.8U

Surface

Hot dip galvanized

Form

A

Thread type

Metric thread

Identification colour

Traffic yellow RAL 1023

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information