Welcome to Würth Greece For trade customers only

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A2 stainless steel

DIN 976-1 stainless steel A2 plain shape A
THRROD-DIN976-A-A2/70-M10X1000

Art.-no. 095410

EAN 4011231869195

Prices and availability visible after login
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A2 stainless steel

Art.-no. 095410

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Stud bolts made from stainless austenitic steel with strength class A2-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A2. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour traffic green (RAL 6024).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

1000 mm

Standards

DIN 976-1

Material

Stainless steel A2

Property class

70

Surface

Plain

Form

A

Thread type

Metric thread

Identification colour

Traffic green RAL 6024

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information