Welcome to Würth Greece For trade customers only

Threaded mandrel with chuck

Threaded mandrel rivet nut, small countersunk head
THRMNDRL-(09171)-NOZ-M5

Art.-no. 091715
EAN 4038898874416

Prices and availability visible after login
Threaded mandrel with chuck

Art.-no. 091715

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for rivet nut pliers 0917 1

Notice

Conduct your own tests before using non-Würth rivet nuts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For rivet nuts with small countersunk head

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter

M5

Nominal diameter

5 mm

Suitable for thread

M5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information