Threaded fuse MEGA
Threaded fuse MEGA
THRFSE-MEGA-WHITE-175A
Art.-no. 0731310175
EAN 4024835591447
Register now and access more than 125,000 products
ISO 8820-5
Datasheets(X)
Max. current | 175 A |
Identification colour | White |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Length | 68 mm |
Width | 16 mm |
Diameter of hole | 8.6 mm |
Material of housing | PA - Polyamide |
Material | Copper |
Surface | Plain |