Thermal paper for digital tachographs
Thermal paper for digital tachographs
THERMPAP-F.TCHGRAPH-DGT-ROLL-L8M
Art.-no. 0850100301
EAN 4065746412810
Register now and access more than 125,000 products
High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B
Coreless winding to protect the inside of the tachograph and avoid additional waste
Roll end mark on last 50 cm
Each roll is individually sealed in a special film
Under normal storage conditions, the paper can be read and printed on for 10 years
High level of resistance to:
- Heat
- Moisture
- Light
- Water
- Oil
- Petrol and diesel
- Grease
- Softener
- Alcohol
- Cleaning agents and care products
Benefits of thermal paper from Würth:
- A printing paper for all approved digital tachographs
- Approved by various commercial vehicle manufacturers and monitoring device manufacturers
| Approvals for digital tachographs: | ||
| Siemens VDO | e1: 84 | |
| Actia | e2: 25 30 29 | Smar-Tach STD Smar-Tach STD II Smar-Tach ADR |
| Stoneridge | e5: 0002 | SE 5000 |
| Eskon | e1: 200 | EFAS-3 |
Datasheets(X)
Approvals for digital tachographs:
- Siemens VDO: el:84, DTCO 1381
- Actia: E2:25, 30, 29, Smar-Tach STD, Smar-Tach STD II, Smar-Tach ADR
- Stoneridge: e5:0002, SE5000
- Eskon: el:200, EFAS-3
Width | 57 mm |
Length | 8 m |